Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C60 C Section Wrapped V Belt
MECALINE C60 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C60E
rubix:
45035190
manufacturer :
874446
ean:
3660338280511
Technical specifications
Profile
C/22
Belt designation
C60
Interior length
1524
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C60 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C60
Interior length
1524
mm
Upper width
22
mm
Height
14
mm
Pitch length
1582
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.93
excl. VAT
/
Each
£
22.72
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT 22 X 3404 1720471
MECALINE B44 WRAPPED V BELT 2.0
MECALINE A81 A Section Wrapped V Belt
MECALINE 889156 C117 WRAPPED V BELT 2.0
MECALINE 888981 B188 WRAPPED V BELT 2.0
MECALINE 889157 C118 WRAPPED V BELT 2.0
MECALINE A77 WRAPPED V BELT 2.0
MECALINE 889214 C300 WRAPPED V BELT 2.0
MECALINE 888963 B154 WRAPPED V BELT 2.0
MECALINE 889148 C108 WRAPPED V BELT 2.0
MECALINE A52 WRAPPED V BELT 2.0
OPTIBELT 32 X 8382 1786442
OPTIBELT 17 X 3950 1708854
OPTIBELT 13 X 2134 1711296
GATES 9623-63360 C336 22X8532LI C8590 LD DELTA CLASSIC