Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A59 A Section Wrapped V Belt
MECALINE A59 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A59
rubix:
45035025
manufacturer :
867766
ean:
3660338216893
Technical specifications
Profile
A/13
Belt designation
A59
Interior length
1498
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A59 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A59
Interior length
1498
mm
Upper width
13
mm
Height
8
mm
Pitch length
1528
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.01
excl. VAT
/
Each
£
7.21
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT V BELT 8 SECTION 8 5307747
MECALINE 889194 C208 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 10757700
OPTIBELT 13 X 457 1796753
MECALINE 889234 C49 WRAPPED V BELT 2.0
MECALINE 889218 C320 WRAPPED V BELT 2.0
OPTIBELT 22 X 1700 1554695
GATES 9622-61600 B160 17X4070LI B4110 LD DELTA CLASSIC
OPTIBELT V BELT 8 SECTION 8 4507747
OPTIBELT 40 X 7100 1622130
MECALINE 889043 B361 WRAPPED V BELT 2.0
MECALINE A74 A Section Wrapped V Belt
MECALINE Z20 Z Section Wrapped V Belt
OPTIBELT 10 X 1600 1682133
MECALINE 890006 Z34 WRAPPED V BELT 2.0