Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A74 A Section Wrapped V Belt
MECALINE A74 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A74
rubix:
45035040
manufacturer :
867773
ean:
3660338216961
Technical specifications
Profile
A/13
Belt designation
A74
Interior length
1879
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A74 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A74
Interior length
1879
mm
Upper width
13
mm
Height
8
mm
Pitch length
1909
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.94
excl. VAT
/
Each
£
8.33
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES VBELT A SECT ENV A173HPE:GATES
MECALINE A136 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 10507700
MECALINE 889035 B345 WRAPPED V BELT 2.0
MECALINE B49 WRAPPED V BELT 2.0
MECALINE B173 WRAPPED V BELT 2.0
OPTIBELT 10 X 1475 1508907
GATES 9003-10107 GOODYEAR VBELT B SECT MCOG 17BX 2760
MECALINE Z20 Z Section Wrapped V Belt
MECALINE A53 WRAPPED V BELT 2.0
OPTIBELT 17 X 3150 1526663
OPTIBELT 10 X 2120 1685855
OPTIBELT 17 X 2400 1571198
OPTIBELT 17 X 1422 1656735
GATES 9628-63150 D315 32X8000LI D8075 LD DELTA CLASSIC