Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A65 A Section Wrapped V Belt
MECALINE A65 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A65E
rubix:
45035031
manufacturer :
874093
ean:
3660338277009
Technical specifications
Profile
A/13
Belt designation
A65
Interior length
1651
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A65 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A65
Interior length
1651
mm
Upper width
13
mm
Height
8
mm
Pitch length
1681
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.51
excl. VAT
/
Each
£
7.81
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 22 X 6700 1581879
MECALINE B70 WRAPPED V BELT 2.0
MECALINE A74 A Section Wrapped V Belt
GATES 9003-10220 B220 17X5640LP/5600LI HIPOWER
OPTIBELT 22 X 4064 1570230
GATES 9622-61410 B141 17X3585LI B3625 LD DELTA CLASSIC
MECALINE A82 WRAPPED V BELT 2.0
MECALINE 888995 B228 WRAPPED V BELT 2.0
GATES 9622-60575 B575 17X1460LI B1500 LD DELTA CLASSIC
OPTIBELT 6 X 500 1777029
OPTIBELT 10 X 1225 1702390
OPTIBELT VBELT A SECT ENV 13 26507700
MECALINE 889054 B40.5 WRAPPED V BELT 2.0
MECALINE A97 WRAPPED V BELT 2.0
MECALINE B57 WRAPPED V BELT 2.0