Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A89 A Section Wrapped V Belt
MECALINE A89 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A89E
rubix:
45035055
manufacturer :
874112
ean:
3660338277191
Technical specifications
Profile
A/13
Belt designation
A89
Interior length
2260
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A89 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A89
Interior length
2260
mm
Upper width
13
mm
Height
8
mm
Pitch length
2290
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.80
excl. VAT
/
Each
£
26.16
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 40 X 9000 1576968
MECALINE B59 B Section Wrapped V Belt
OPTIBELT 22 X 2845 1750479
OPTIBELT 13 X 1750 1782691
OPTIBELT VBELT A SECT ENV 13 9507700
GATES 9622-60615 B615 17X1560LI B1600 LD DELTA CLASSIC
OPTIBELT 22 X 2500 1680623
OPTIBELT 25 X 2360 1591786
OPTIBELT 22 X 2108 1571336
GATES 9620-60690 Z69 10X1753LI Z1775 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 10 6307700
GATES B136 17X3505LP/3460LI HIPOWER HI POWER VBELT
MECALINE 887650 C107 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A28.5 13X720LI A750 LD
OPTIBELT 22 X 4140 1697790