optibelt VB E/40
Profile | E/40 |
---|---|
Belt designation | E354 |
Interior length | 9000 mm |
Logistic Weight | 8622 g |
---|---|
Profile | E/40 |
Belt designation | E354 |
Interior length | 9000 mm |
Upper width | 40 mm |
Height | 25 mm |
Pitch length | 9080 mm |
Outer length | 9157 mm |
Usually arrives within 14 working days