Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B180 B Section Wrapped V Belt
MECALINE B180 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B180E
rubix:
45035092
manufacturer :
874335
ean:
3660338279416
Technical specifications
Profile
B/17
Belt designation
B180
Interior length
4572
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B180 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B180
Interior length
4572
mm
Upper width
17
mm
Height
11
mm
Pitch length
4612
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.70
excl. VAT
/
Each
£
81.24
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT C SECTION ENVELOPE 22 40007700
MECALINE A76 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 16007700
OPTIBELT VBELT A SECT ENV 10 7757700
OPTIBELT VBELT A SECT ENV 10 10807700
OPTIBELT 13 X 2591 1503507
MECALINE C68 C Section Wrapped V Belt
OPTIBELT 22 X 7100 1557959
OPTIBELT V BELT 25 SECTION 25 27007700
OPTIBELT C108E V-BELT
OPTIBELT V BELT 5 SECT M COG 5 5547747
OPTIBELT 32 X 2800 1599206
OPTIBELT 22 X 4250 1578405
MECALINE 889008 B259 WRAPPED V BELT 2.0
OPTIBELT 22 X 4140 1697790