MECALINE 889008 B259 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:883437
Mecaline:B259/B6620 - 889008
Rubix:255A0458
Manufacturer :889008
EAN:3660338415616

Documents
Product details : MECALINE 889008 B259 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b259 |
| Interior length | 6578 mm |
| Pitch length | 6620 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 6620 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Usually arrives within 14 working days
