Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B50 B Section Wrapped V Belt
MECALINE B50 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B50E
rubix:
45035118
manufacturer :
874243
ean:
3660338278495
Technical specifications
Profile
B/17
Belt designation
B50
Interior length
1270
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B50 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B50
Interior length
1270
mm
Upper width
17
mm
Height
11
mm
Pitch length
1310
mm
Outer length
1349
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Each
£
9.11
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES V BELT A SECTION ENVELOPE A38 13X960LI A990 LD
MECALINE 888964 B155 WRAPPED V BELT 2.0
OPTIBELT 13 X 1880 1761829
MECALINE 889200 C228 WRAPPED V BELT 2.0
GATES V BELT B SECTION ENVELOPE B80E
OPTIBELT 10 X 1250 1724180
MECALINE A22 A Section Wrapped V Belt
MECALINE 889072 B47.5 WRAPPED V BELT 2.0
MECALINE 889239 C55 WRAPPED V BELT 2.0
GATES 9003-10046 B46 17X1220LP/1180LI HIPOWER
OPTIBELT 32 X 3251 1666150
OPTIBELT V BELT 8 SECTION 8 3557747
OPTIBELT V BELT 5 SECT M COG 5 3007747
GATES VBELT B SECT ENV B91 17X2310LI B2350 LD DELTA CLASSIC
MECALINE 889090 B580.75 WRAPPED V BELT 2.0