optibelt VB 5
Profile | 5 |
---|---|
Belt designation | 5x300 |
Interior length | 300 mm |
Logistics dimensions (L x W x H) | 3x17x17 mm |
---|---|
Logistic Weight | 5 g |
Profile | 5 |
Belt designation | 5x300 |
Interior length | 300 mm |
Upper width | 5 mm |
Height | 3 mm |
Pitch length | 311 mm |
Outer length | 319 mm |
Material | sbr/nr |
Usually arrives within 14 working days