Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A81 A Section Wrapped V Belt
MECALINE A81 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A81E
rubix:
45035047
manufacturer :
874102
ean:
3660338277092
Technical specifications
Profile
A/13
Belt designation
A81
Interior length
2057
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A81 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A81
Interior length
2057
mm
Upper width
13
mm
Height
8
mm
Pitch length
2087
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.15
excl. VAT
/
Each
£
9.78
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A107 WRAPPED V BELT 2.0
MECALINE 889235 C51 WRAPPED V BELT 2.0
MECALINE A82 WRAPPED V BELT 2.0
MECALINE A41 WRAPPED V BELT 2.0
OPTIBELT 17 X 3200 1590501
OPTIBELT 17 X 650 1714039
MECALINE 889051 B39.5 WRAPPED V BELT 2.0
MECALINE 890063 D248 WRAPPED V BELT 2.0
OPTIBELT 17 X 2600 1742048
OPTIBELT 25 X 9000 1592125
MECALINE A93 WRAPPED V BELT 2.0
MECALINE 889190 C190 WRAPPED V BELT 2.0
MECALINE 890060 D220 WRAPPED V BELT 2.0
MECALINE 888999 B237 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 10007700