MECALINE 889268 C82 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C82/C2140 - 889268
rubix:255A0621
manufacturer :889268
ean:3660338418211
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC82
Interior length2082 mm
See all Specifications

Product details : MECALINE 889268 C82 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC82
Interior length2082 mm
Upper width22 mm
Height14 mm
Pitch length2140 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
  • Usually arrives within 14 working days