Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B86 B Section Wrapped V Belt
MECALINE B86 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B86E
rubix:
45035154
manufacturer :
874277
ean:
3660338278839
Technical specifications
Profile
B/17
Belt designation
B86
Interior length
2184
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B86 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B86
Interior length
2184
mm
Upper width
17
mm
Height
11
mm
Pitch length
2224
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.20
excl. VAT
/
Each
£
14.64
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 17 X 1829 1749987
MECALINE B74 WRAPPED V BELT 2.0
MECALINE 889180 C165 WRAPPED V BELT 2.0
MECALINE 889169 C142 WRAPPED V BELT 2.0
MECALINE 889074 B472 WRAPPED V BELT 2.0
OPTIBELT 13 X 2591 1503507
MECALINE B99 WRAPPED V BELT 2.0
GATES C118 22X3070LP/3000LI HIPOWER CUPSEAL
MECALINE A74 A Section Wrapped V Belt
OPTIBELT VBELT D SECT ENV 32 36587700
MECALINE 889047 B37.5 WRAPPED V BELT 2.0
OPTIBELT 17 X 1040 1788260
GATES 9620-60630 Z63 10X1603LI Z1625 LD DELTA CLASSIC
MECALINE B100 WRAPPED V BELT 2.0
MECALINE 889008 B259 WRAPPED V BELT 2.0