References
SMC:AFM20-F02C-2
Rubix:115A2212

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 200 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AFM20-F02C-2 MIST SEPARATOR
Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
Technical specifications
Attributes
| Type | mist separator |
|---|---|
| Volume flow rate | 200 l/min |
| Filter fineness | 0.3 µm |
| Material | die-cast zinc (body);metal (bowl) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 50.85 excl. VAT
/ Each
£ 61.02 incl. VAT
- Delivery usually within ( 4 ) days