Clean Exhaust Filter
Type | Clean Exhaust Filter |
---|---|
Volume flow rate | 3 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 1 g |
---|---|
Type | Clean Exhaust Filter |
Volume flow rate | 3 l/min |
Filter fineness | 0.01 µm |
Material | Polybutylene Terephthalate (Body);Polyolefin (Body);Polyurethane (Body);Polypropylene (Body);Stainless Steel (Body);Ethylene Propylene Diene Monomer (Body);Nitrile Butadiene Rubber (Gasket);Stainless Steel (Gasket) |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 4 ) days