References
SMC:SRH4100-04
Rubix:2607502
Manufacturer :00016519
EAN:3618036220407

Documents
Product details : SMC SRH4100-04 CLEAN REGULATOR
The cleanroom regulators of the SRH series are contamination-protected stainless steel regulators designed to minimize residual liquids. Their design includes an outlet/exhaust opening in the diaphragm chamber, which facilitates flow. The corrosion resistance of the SRH series is remarkable. All metal parts that come into contact with liquids are made of SUS316 stainless steel.
Technical specifications
Attributes
| Connection 1 | rc 1/2 |
|---|---|
| Material | stainless steel 316l (body) |
| Body size | 4 mm |
Show UNSPSC/ECL@SS
£ 380.17 excl. VAT
/ Each
£ 456.20 incl. VAT
- Delivery usually within ( 4 ) days