References
SMC:SRH3011-02
Rubix:113A8116
Manufacturer :SRH3011-02
EAN:3618036220841

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : SMC SRH3011-02 CLEAN REGULATOR
Strengths
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
| Material | stainless steel 316 (body stainless steel 316l); ptfe (grade a) / fluororubber (grade b) diaphragm |
| Flow | 120 l/h |
| Port size | 1/4 |
| Adjustment Type | knob |
Show UNSPSC/ECL@SS
£ 295.52 excl. VAT
/ Each
£ 354.62 incl. VAT
- Delivery usually within ( 4 ) days