FESTO 529004 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K5-MIDI
LRB-K pressure regulator valve batteries
See technical informationSee documentsReferences
Festo:LRB-3/8-D-7-O-K5-MIDI
Rubix:123A7886
Manufacturer :529004
EAN:4052568163389

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 529004 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K5-MIDI
Pressure regulator manifold LRB-3/8-D-7-O-K5-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistic Weight | 5046 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 886.77 excl. VAT
/ Each
£ 1,064.12 incl. VAT
- Delivery usually within ( 8 ) days