FESTO 164320 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-2,5-420-B


Pressure Control Valve MPPE

References
festo:MPPE-3-1/2-2,5-420-B
rubix:111A6329
manufacturer :164320
ean:4052568137144
MPPE-3-1/2-2,5-420-B Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure2.5 bar
See all Specifications

Product details : FESTO 164320 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-2,5-420-B


Proportional pressure regulator MPPE-3-1/2-2,5-420-B Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight2358,2 g
Min. service pressure 0 bar
Max. service pressure2.5 bar
Show UNSPSC/ECL@SS
£ 1,678.98 excl. VAT
/ Each
£ 2,014.78 incl. VAT