FESTO 558336 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L10H-A4P-S1C1
Rubix:391A8644
Manufacturer :558336
EAN:4052568205201

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 558336 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-6L-L-1-G18-0L10H-A4P-S1C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-6L-L-1-G18-0L10H-A4P-S1C1 558336
Technical specifications
Attributes
| Logistic Weight | 604,55 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 623.24 excl. VAT
/ Each
£ 747.89 incl. VAT
- Delivery usually within ( 2 ) days