References
SMC:SRH4010-04
Rubix:113A5569
Manufacturer :SRH4010-04
EAN:3618036220551

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : SMC SRH4010-04 REGULATOR CLEAN ROOM
Strengths
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
| Flow | 120 l/h |
Show UNSPSC/ECL@SS
£ 433.82 excl. VAT
/ Each
£ 520.58 incl. VAT
- Delivery usually within ( 4 ) days