FESTO 161407 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/2-B
CRGRLA Throttle check valve
See technical informationSee documentsReferences
Festo:CRGRLA-1/2-B
Rubix:120A6889
Manufacturer :161407
EAN:4052568129217

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161407 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/2-B
One-way flow control valve CRGRLA-1/2-B Corrosion resistant, with swivel joint and female thread. Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 264 g |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 105.94 excl. VAT
/ Each
£ 127.13 incl. VAT
- Delivery usually within ( 6 ) days