FESTO 186454 PRESSURE REGULATOR LR-1/4-D-7-O-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/4-D-7-O-MIDI
Rubix:124A7184
Manufacturer :186454
EAN:4052568014704

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 186454 PRESSURE REGULATOR LR-1/4-D-7-O-MIDI
Pressure regulator LR-1/4-D-7-O-MIDI Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x63x100 mm |
|---|---|
| Logistic Weight | 1022 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 171.51 excl. VAT
/ Each
£ 205.81 incl. VAT
- Delivery usually within ( 8 ) days