References
SMC:DS5032
Rubix:118A4071
Manufacturer :DS5032
EAN:3618036128833

Documents
Product details : SMC DS5032 DOUBLE CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Type | female head end clevis |
|---|---|
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 31.94 excl. VAT
/ Each
£ 38.33 incl. VAT
- Delivery usually within ( 4 ) days