References
Festo:EASC-S1-33-600
Rubix:391A0619
Manufacturer :562723
EAN:4052568209476

Documents
Product details : FESTO 562723 COVERING KIT
Covering kit EASC-S1-33-600 suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=645 g
Cover kit EASC-S1-33-600 for covering the upward-open axis profile. Size=33, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=645 g
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 166.71 excl. VAT
/ Each
£ 200.05 incl. VAT
- Delivery usually within ( 2 ) days