References
Festo:SNC-125
Rubix:123A8623
Manufacturer :174389
EAN:4052568004842

Documents
Product details : FESTO 174389 SWIVEL FLANGE SNC-125
Swivel flange SNC-125 Size=125, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1740 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x108x134 mm |
|---|---|
| Logistic Weight | 1669 g |
| Type | swivel flange |
| Connection 1 | 125 mm |
Show UNSPSC/ECL@SS
£ 112.33 excl. VAT
/ Each
£ 134.80 incl. VAT
- Delivery usually within ( 2 ) days