References
Festo:EASC-S1-15-100
Rubix:391A0598
Manufacturer :562710
EAN:4052568209346

Documents
Product details : FESTO 562710 COVERING KIT
Covering kit EASC-S1-15-100 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=67 g
Cover set EASC-S1-15-100 562710
Technical specifications
Attributes
| Logistic Weight | 301,63 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 94.48 excl. VAT
/ Each
£ 113.38 incl. VAT
- Delivery usually within ( 11 ) days