SMC IY-J010 CLEVIS PIN

Clevis Pin

See technical informationSee documents
References
SMC:IY-J010
Rubix:117A3549
Manufacturer :00049775
brand logo
Technical specifications
Typeclevis pin
Cylinder diameter10 mm
See all Specifications
Documents

Product details : SMC IY-J010 CLEVIS PIN


SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.

Strengths

Applicable series: CG1, CJ2, CJP2, CQ2, CS1, CLS.

Technical specifications


Attributes
Typeclevis pin
Cylinder diameter10 mm
Max. service pressure7 bar
Length15.2 mm
Materialstainless steel
Min. Operation temperature-10 °C
Max. Operation temperature70 °C
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
  • Delivery usually within ( 4 ) days