AVENTICS 0822123002 CYLINDER PRA-DA-063-0050-0-2-2-1-1-1-BAS
CYLINDER PROFILE D. 32 RACE 400
See technical informationReferences
Aventics:0822123002
Rubix:157A7529
Manufacturer :0822123002


Technical specifications
| Type | profile cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Product details : AVENTICS 0822123002 CYLINDER PRA-DA-063-0050-0-2-2-1-1-1-BAS
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 1818 g |
|---|---|
| Type | profile cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 182.88 excl. VAT
/ Each
£ 219.46 incl. VAT
- Delivery usually within ( 4 ) days