References
SMC:CD-G25
Rubix:118A7572
Manufacturer :00005353
EAN:3618035461122

Documents
Product details : SMC CD-G25 CLEVIS PIN
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CJ2, CJP2, CM2, NCA1, NCG, NCQ2, CQ2, CS1, MB, CJ2.
Technical specifications
Attributes
| Type | clevis pin |
|---|---|
| Connection 1 | 9,6 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Delivery usually within ( 4 ) days