References
Festo:DASI-B13-63-S8
Rubix:390A6254
Manufacturer :1435234
EAN:4052568232719

Documents
Product details : FESTO 1435234 SENSOR BRACKET
Sensor bracket DASI-B13-63-S8 Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor bracket DASI-B13-63-S8 1435234
Technical specifications
Attributes
| Logistic Weight | 47,3 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 110.33 excl. VAT
/ Each
£ 132.40 incl. VAT
- Delivery usually within ( 6 ) days