References
Festo:HAPG-92
Rubix:391A2242
Manufacturer :539887
EAN:4052568177935

Documents
Product details : FESTO 539887 ADAPTER KIT
Adapter kit HAPG-92 For Mounting HGPL-25-... long stroke grippers to HMP-20/25-... linear Modules Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=175 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 231,6 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 136.98 excl. VAT
/ Each
£ 164.38 incl. VAT
- Delivery usually within ( 16 ) days