References
INA:KA20-TN-A
Rubix:271A0757
Manufacturer :0069775610000
EAN:4012802046908

Documents
Product details : INA KA20-TN/A SEALING CAP
Closing cap KA..TN/A, plastic cap
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Width | 4.5 mm |
| Outer diameter | 20.43 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ 10 pieces
£ 3.84 incl. VAT
- In stock: Next day delivery
