References
Dichtomatik:67058909
Rubix:262A2685
Manufacturer :67058909

Product details : DICHTOMATK VER 37 100 NBR VER 37 10
SHUTTER CAP 72- 9 - Sealing caps are preferred for sealing openings, core holes and gearboxes for shaft inputs and outputs. They generally simplify design, production and assembly, as there is no need for complex connecting flanges or covers for shaft inputs and outputs
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Width | 10 mm |
| Outer diameter | 37 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days
