References
SMC:CM2E20-50-XB12
Rubix:106A9803
Manufacturer :CM2E20-50-XB12
EAN:3618035747554
Product details : SMC CM2E20-50-XB12 ST'LESS STEEL CYL+INTEG CLEVIS
SMC launches a new range of cylindrical body pneumatic cylinders: the CM2-Z series. This new model considerably reduces both assembly time and maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.
Technical specifications
Attributes
| Type | double acting (d/a) |
|---|
Show UNSPSC/ECL@SS
£ 118.61 excl. VAT
/ Each
£ 142.33 incl. VAT
- Delivery usually within ( 8 ) days
