References
SMC:TW04B-20
Rubix:115A3946
EAN:3618036608205
Documents
Product details : SMC TW04B-20 TUBE
The TW is a soft nylon material. The outer tube is white and the inner tube is yellow. Used in SMC's coaxial air tubing system, it is possible to pipe pneumatic equipment using only one tube.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 1.5 mm |
| Outer diameter | 4 mm |
| Colour | yellow |
| Material | nylon |
| Reel length | 20 m |
| Min. service pressure | 6 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 49.06 excl. VAT
/ Each
£ 58.87 incl. VAT
- Delivery usually within ( 4 ) days