References
SMC:TFU0604B-2-100-X3
Rubix:2608684
Manufacturer :TFU0604B-2-100-X3
EAN:3618036139990

Documents
Product details : SMC TFU0604B-2-100-X3 POLYURETHANE FLAT TUBING
The TFU series is a flat polyurethane tubing, which makes compact piping possible. TFU is available in three different tube models as standard and up to 3 tubes available for each model. Standard color is black.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 444.03 excl. VAT
/ Each
£ 532.84 incl. VAT
- Delivery usually within ( 4 ) days