References
Festo:PFAN-4X0,75-NT
Rubix:115A7242
Manufacturer :197061
EAN:4052568044862

Documents
Product details : FESTO 197061 PLASTIC TUBING
Plastic tubing PFAN-4X0,75-NT Approved for use in food processing, for temperatures to 150° C Outside diameter=4 mm, Bending radius relevant for flow rate=37 mm, Inside diameter=2,9 mm, Min. bending radius=11 mm, Temperature dependent operating pressure=-0,95 - 15 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x500x50 mm |
|---|---|
| Logistic Weight | 14,3 g |
| Inner diameter | 2.9 mm |
| Outer diameter | 4 mm |
| Colour | natural |
| Material | pfa |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Metre
£ 10.69 incl. VAT
- Delivery usually within ( 11 ) days