MECALINE 894166 CALIBRATED TUBES POLYURETHANE 8X5.7 100M TRANSPARENT
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:894166
Rubix:253A0668
EAN:3660338466151


Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | transparent |
Documents
Product details : MECALINE 894166 CALIBRATED TUBES POLYURETHANE 8X5.7 100M TRANSPARENT
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | pu |
| Reel length | 100 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.18 excl. VAT
/ Each
£ 86.62 incl. VAT
- Usually arrives within 14 working days