References
SMC:TCU0604BU-1-10-X6
Rubix:122A4575
Manufacturer :TCU0604BU-1-10-X6

Documents
Product details : SMC TCU0604BU-1-10-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Delivery usually within ( 12 ) days