References
Parker:1100P12 04 09
Rubix:115A5122
EAN:0820099182780

Product details : LEGRIS 100M NYLON TUBE 1100P12-04-09
Offers excellent pressure and temperature resistance combined with excellent chemical compatibility
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Application: Tooling, Compressed Air, Motion Technologies, Robotics, Industrial Machinery, Packaging
Color: BLUE
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Semi-Rigid PA), Air (Compressed Air: Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), REACH 1907/2006 (Industrial), DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7731 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 9
Tube O.d. (mm): 12
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 7
Color: BLUE
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Semi-Rigid PA), Air (Compressed Air: Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), REACH 1907/2006 (Industrial), DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7731 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 9
Tube O.d. (mm): 12
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 7
Technical specifications
Attributes
| Logistic Weight | 7000 g |
|---|---|
| Package weight | 7000 g |
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | blue |
| Material | pa (polyamide) |
| Reel length | 100 m |
| Max. temperature | 100 °C |
| 150 mm | |
| 750 mm |
Show UNSPSC/ECL@SS
£ 346.46 excl. VAT
/ Each
£ 415.75 incl. VAT
- Usually arrives within 14 working days
