MECALINE CALIBRATED TUBE POLYAMIDE 8X6 BLACK 25 MTR BOX 846316
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846316
Rubix:208A4989
EAN:3660338081545

Documents
Product details : MECALINE CALIBRATED TUBE POLYAMIDE 8X6 BLACK 25 MTR BOX 846316
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | black |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- Usually arrives within 14 working days
