References
SMC:TRB0806B-20
Rubix:114A3639
Manufacturer :TRB0806B-20
EAN:3618036619171

Documents
Product details : SMC TRB0806B-20 TUBE
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 0806 (ODØ8 IDØ6)
Color: B (Black)
Roll Length: 20m Roll
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 0806 (ODØ8 IDØ6)
Color: B (Black)
Roll Length: 20m Roll
Strengths
Double layer nylon tubing
Flame resistant
Equivalent to UL-94 standard V-0
Suitable for air and water piping
Flame resistant
Equivalent to UL-94 standard V-0
Suitable for air and water piping
Technical specifications
Attributes
| Logistic Weight | 1338 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | nylon 12 (inner tube); flame-retardant pvc (outer layer, ul-94 v-0 equivalent) |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 82.65 excl. VAT
/ Each
£ 99.18 incl. VAT
- Delivery usually within ( 4 ) days