ORN 2500 CONDOR COMBAT TROUSER NAVY 40R


Combat Kneepad Trouser

References
orn:2500-15-NVY-40R
rubix:2578249
brand logo
brand logo
Technical specifications
Colournavy
Size40r
Main materialpolyester
See all Specifications

Product details : ORN 2500 CONDOR COMBAT TROUSER NAVY 40R


Strengths

•Best selling, multi-functional and hard wearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband – very comfortable to wear
Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg: Short (29”) Regular (32”) Tall (35”)

Technical specifications


Attributes
Colournavy
Size40r
Main materialpolyester
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 19.94 excl. VAT
/ Each
£ 23.93 incl. VAT
  • Usually arrives within 14 working days