ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 30R
Combat Trouser ORBIT PC305CTL
See technical informationSee documentsReferences
Orbit International:PC305CTR-30R
Rubix:227A2387

Documents
Product details : ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 30R
Heavy weight combat trousers with a front zip & button fastening and 7 belt loops. Elasticated on both sides of the waistband. Triple stitching on the front and back rise. Pockets: 2 slant side pockets, 2 rear pockets with velcro flap, 2 side leg pockets with velcro flap, 2 External knee pad pockets with flaps, top Loading.
Strengths
• 305gsm polycotton
• Leg pockets with flaps
• Knee pad pockets
• Leg and hip pockets
• Zip fly with button fastening
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 30 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 305 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
- Usually arrives within 14 working days
