MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 32.5T

Trousers Jardim dark navy

See technical information
References
Mascot:14379-850-010-90C48
Rubix:384A6097
EAN:5711074308514
Pants MACMICHAEL® Jardim 14379-850-010 / 90C48
Technical specifications
Colournavy
Size90/48
Main materialpolyester
See all Specifications

Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 32.5T


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colournavy
Size90/48
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
  • Usually arrives within 14 working days

Size

90/48
Select variants (30)