ORBITINT BLACK KNIGHT PC305CTS COMBAT TROUSERS HEAVY WEIGHT BLACK 36S


Combat Trouser

References
orbit international:PC305CTS-36S
rubix:227A2381
brand logo
brand logo
Technical specifications
ColourBlack
Size36
Main materialPolyester
See all Specifications

Product details : ORBITINT BLACK KNIGHT PC305CTS COMBAT TROUSERS HEAVY WEIGHT BLACK 36S


Heavy weight combat trousers with a front zip & button fastening and 7 belt loops. Elasticated on both sides of the waistband. Triple stitching on the front and back rise. Pockets: 2 slant side pockets, 2 rear pockets with velcro flap, 2 side leg pockets with velcro flap, 2 External knee pad pockets with flaps, top Loading.

Strengths

•Leg pockets with flaps
Knee pad pockets
Leg and hip pockets
Zip fly with button fastening

Technical specifications


Attributes
ColourBlack
Size36
Main materialPolyester
Knee pad pocketYes
Grammage305 g/m²
Material65% Polyester;35% Cotton
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
  • Usually arrives within 14 working days