MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 38.5S

Trousers Temora dark anthracite/black

See technical information

References

Mascot:15779-330-1809-76C54
Rubix:384A6049
EAN:5711074324736
Pants Temora 15779-330-1809 / 76C54

Technical specifications

Colourgrey
Size76/54
Main materialpolyester
See all Specifications

Product details : MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 38.5S


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. The dark contrast is placed where the clothing is most exposed to dirt. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.

Technical specifications


Attributes
Logistic Weight800 g
Colourgrey
Size76/54
Main materialpolyester
Secondary colourblack
Grammage245 g/m²
Material65% polyester/35% cotton
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

76/54