ORBITINT BLACK KNIGHT PC305CTS COMBAT TROUSERS HEAVY WEIGHT BLACK 44S
Combat Trouser
See technical informationSee documentsReferences
Orbit International:PC305CTS-44S
Rubix:227A2386

Documents
Product details : ORBITINT BLACK KNIGHT PC305CTS COMBAT TROUSERS HEAVY WEIGHT BLACK 44S
Heavy weight combat trousers with a front zip & button fastening and 7 belt loops. Elasticated on both sides of the waistband. Triple stitching on the front and back rise. Pockets: 2 slant side pockets, 2 rear pockets with velcro flap, 2 side leg pockets with velcro flap, 2 External knee pad pockets with flaps, top Loading.
Strengths
•Leg pockets with flaps
Knee pad pockets
Leg and hip pockets
Zip fly with button fastening
Knee pad pockets
Leg and hip pockets
Zip fly with button fastening
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 305 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
- Usually arrives within 14 working days
