ORN 2800 MERLIN TRADESMAN TROUSER BLACK 28S
Merlin Tradesman Trousers
See technical informationSee documentsReferences
Orn:2800-15 MER LIN BLK 28S
Rubix:2526460
EAN:5055748758992

Documents
Product details : ORN 2800 MERLIN TRADESMAN TROUSER BLACK 28S
A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Merlin Tradesman Trouser Black Size 28 Short Leg
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 28 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Delivery usually within ( 3 ) days
Size
28
